Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3163296

MPN #: B4035C-BBK

Boss Office Products® Task Chair, Mid Back, 18-1/2" - 21-1/2"H Seat, Black

Product Description
This modern task chair is upholstered in beautiful black boucle fabric. This task chair comes equipped with a spring tilt mechanism which allows the chair to tilt, and it can also be locked in the upright position, in addition to having adjustable tilt tension. This chair has pneumatic gas lift seat height adjustment. It has a high crown chrome base with 2-inch hooded dual wheel casters which all the chair to glide smoothly over most surfaces.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Boucle
  • Fabric Code: BL-0461
  • Chair Base: High Crown Chrome 25 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth27-1/2 in
Height36-1/2 in
Weight Capacity275 lbs
Seat Width19 in
Seat Depth18 in
Seat Height18-1/2 - 21-1/2 in
Min Seat Height18-1/2 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height19-1/2 in
Max Back Height19-1/2 in
Back Width18-1/2 in
Back Height19-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeSpring Tilt
Arm TypeArmless
Manufacturers Part NumberB4035C-BBK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionBoucle Task Chair with High Crown Chrome Base
Frame MaterialMetal
Back TypeMid Back
Seat MaterialBoucle Fabric

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes