+

Frequently Purchased Together
Customers Also Viewed
Comfortable seating lets you stay within your budget. Durable five blade lightweight plastic base with casters for easy mobility. Features 2-1/4" thick contoured foam padded 18"W x17"D seat and 16-1/4"W x 11"H pivot height adjustable back. A pneumatic gas lift instantly adjusts the seat 16.5"-21.75"H. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Weights & Dimensions
- Back Height 11 in
- Max Seat Height 21-3/4 in
- Seat Width 18 in
- Min Back Height 11 in
- Max Back Height 11 in
- Back Width 16-1/4 in
- Base 5 Legged
- Weight Capacity 275 lbs
- Seat Depth 17 in
- Min Seat Height 16-1/2 in
- Weight 22 lbs
Product Details
- Assembly Required Unassembled
- Seat Color Family Black
- Type Office Chair
- Tilt Type Center Tilt / Synchro Tilt
- Casters Yes
- Arm Type Armless
- Seat Material Fabric
- Description Task Chair
- Number of Seats 1
- Frame Color Family Silver
- Brand Interion By Global Industrial
- Back Type Mid Back
- Manufacturers Part Number 384100BK
- Frame Material Plastic
Warranty
- Warranty 2 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ANDI
Date: August 06, 2020
-
Reviewer: Anonymous
Date: November 22, 2019
Your review:
I've purchased over 20 of these for our classroom and various other spaces. Just as described. -
Reviewer: Anonymous
Date: March 18, 2014
Your review:
Practical chair. -
Reviewer: Anonymous
Date: September 17, 2013
Your review:
these worked out perfect for the job
There are 1 questions and 1 answer for this product.
-
What replacement parts are available for this item?
Question Asked By: April 28, 2014
Answer This Question
Question Answered By:
-
anonymous
RP2003 - Casters - 50mm - Set/5 - Standard
RP2004 - Hardware Bag
RP2017 - Gas Lift - M Size
RP2022 - 50mm Casters w/Barrel - Set/5
-
This product has a 12-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Interion® Task Chair With 11"H Back, Fabric, Black
$87.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts
- Warranty