Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB3114716

MPN #: B6223-BK

Boss Office Products Task Chair w/ Flip Arm Design, Mesh, Black

Product Description
This task chair is a step ahead of the rest with the adjustable, flip arm design and the pneumatic gas lift that allows for easy height adjustments. Comfort reigns supreme with the mesh back design and with features such as a spring tilt mechanism, tilt tension and the upright lock. It also features a 25 inch nylon base with 2 inch nylon dual wheel castors for a smooth roll and a weight limit of 275 lbs.

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth26-1/2 in
Height39-1/2 in
Weight Capacity275 lbs
Seat Width18 in
Seat Depth19 in
Seat Height18-1/2 - 21-1/2 in
Min Seat Height18-1/2 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height19-1/2 in
Max Back Height19-1/2 in
Back Width18 in
Back Height19-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt
Arm TypeAdjustable
BrandBoss
TypeOffice Chair
ColorBlack
CastersDual Wheel Nylon 2 in
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialMesh

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green
CAL 117 CertifiedYes