Features:
- Quarter-turn washerless ceramic disc valves
- Vandal-resistant aerated flow
- Wristblade lever handle
- Less drain
- 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 3-15/16 in |
| Height | 6-3/16 in |
| Spout Reach | 3-15/16 in |
| Spout Height | 3-9/16 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Drain Assembly Included | No |
| Liters per Minute | 1.89 LPM |
| Mounting Location | Deck |
| Finish | Polished Chrome |
| Material | Zinc |
| Manufacturers Part Number | 46028-4-CP |
| Faucet Holes | 1 |
| Handle Style | Lever |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |