Features:
- Commercial Duty
- 4" Centers
- Single Lever Valve
- 1/2" NPSM Inlets w/ 3/8" OD Flexible Copper Tubing
- 0.5 GPM Aerator Installed
- 1.5 GPM Aerator Included
- Replacement Parts Available
Weights & Dimensions
| Centers | 4 in |
| Connection Size | 1/2 in |
| Spout Reach | 4 in |
| Spout Height | 1-1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Manufacturers Part Number | 12-510L |
| Faucet Holes | 2 |
| Handle Style | Single Lever |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |