Vornado® TAVH10 Whole Room Heater W/ Remote, 120V, Black, 1500 Watt
|
Questions & Answers (0)
Product Description
The TAVH10 sits atop of Vornado's next generation of Whole Room Heaters. The modern design features Auto Climate Control that automatically adjust and maintains a balanced room temperature and the desired temperature can be set by using -/+ buttons by using the built-in thermistor. While the heat output is enough to keep everyone in the room comfortable, the TAVH10's exterior remains cool to the touch. Using specially tuned airflow called "Vortex Action', the TAVH10 creates a twisting current of air that flows fast, warm and gentle circulating the heat throughout the entire room using walls and ceilings as pathways. Dial in your comfort using the LCD screen and touch-sensitive controls to select between the 2 heat settings (plus a Fan Only option), and to regulate the power consumption between Low/750W and High/1500W. The TAVH10 can easily pay for itself in energy savings, because it allows you to heat the room you're in and turn down the thermostat in the rest of the house. A 12-hour timer rounds, remote control plus advanced safety features such as tip over/heat overload protection and a cool-touch cabinet. The TAVH10 is backed by a 5-year satisfaction guarantee, so if you're not happy with the TAVH10, Vornado® will make it right.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 11-5/8 in |
| Height | 12 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Coverage Area | 200 ft² |
Product Details
| Type | Space Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Thermostat and Remote |
| Watts High | 1500 W |
| Material | Plastic |
| Plug Type | NEMA 1-15P |
| Manufacturers Part Number | EH1-0232-06 |
| BTU | 5118/2559 BTU |
| Thermostat | Yes |
| Brand | Vornado |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |