- The most popular neuro hammer
- Chrome handle with triangular synthetic rubber head in choice of 5 colors
- Overall length 7-1/2"
- Not made with natural rubber latex
- Standard orders ship in polybag
ADC® Taylor Neurological Hammer, 7-1/2", Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2 in |
| Height | 1/2 in |
Product Details
| Type | Medical Hammer |
| Latex Free | Yes |
| Material | Chrome |
| Description | Taylor Neurological Hammer |
| Color | Black |
| Manufacturers Part Number | 3693BK |
| Brand | ADC |
Warranty
| Warranty | 1 yr |