Ken Forging TBS-07-4-RH - Turnbuckle Stub - 5/8-11 x 5-1/2" - Carbon - Right Hand - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Mild Carbon Steel, Self Colored
Threaded: UNC-2A
Threaded: UNC-2A
PRICE
$5.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stub Length | 5-1/2" |
| Diameter & Thread Size | 5/8 - 11 |
| Min Thread Length | 3-1/4 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Hand | Right |
| Manufacturers Part Number | TBS-07-4-RH |
| Rated Capacity | 3500 lbs |
| Brand | Ken Forging |