Ken Forging TB105-HDG - Turnbuckle Body - Galvanized - 1/2 - 13 Dia. x 7-7/16" L - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Body Length | 7-7/16 in |
| Diameter & Thread Size | 1/2 - 13 |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Nut End | 11/16 |
| Manufacturers Part Number | TB105-HDG |
| Rated Capacity | 2200 lbs |
| Brand | Ken Forging |