Ken Forging TBS-03-RH-HDG - Turnbuckle Stub - 3/8-16 x 6-1/2" - Galvanized - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TBS-03-RH-HDG - Turnbuckle Stub - 3/8-16 x 6-1/2" - Galvanized - Right Hand
Mild Carbon Steel
Threaded: UNC-2A before galvanizing
Mild Carbon Steel
Threaded: UNC-2A before galvanizing
PRICE
$4.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stub Length | 6-1/2" |
| Diameter & Thread Size | 3/8 - 16 |
| Min Thread Length | 4-1/16 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Hand | Right |
| Manufacturers Part Number | TBS-03-RH-HDG |
| Rated Capacity | 1200 lbs |
| Brand | Ken Forging |