- Closes large and small gates up to 125 lbs. easily and gently
- Hydraulic/Nitrogen Gas controlled closing speed
- Installs on side, top, middle or bottom of right or left hand gates
- Mounts on opening side of gate, pushing the gate closed
- Maximum opening angle of 100 degrees (LockeyUSA recommends use of a mechanical stop to restrict opening angle)
- Mounting brackets and fitting bar included
- Black powder coated steel
Lockey TB200 Hydraulic Gate Closer
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$469.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/8 in |
| Depth | 4-7/8 |
| Weight | 3 lbs |
| Max Door Width | 52 in |
| Assembled Width | 1-7/8 in |
Product Details
| Exit Type | Gate |
| Color | Black |
| For Use With | Gates 50-125 lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TB200 |
| Brand | LockeyUSA |
Warranty
| Warranty | 1 yr |