- Self-closing
- Acts as hinge
- Two speed adjustments
- Closing & Latching
- Can be mounted on either top or bottom of gate
- For right or left-handed gate
Lockey TB950 Magnum Hydraulic Hinge/Closer In One
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,209.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Depth | 2-1/2 |
| Weight | 23 lbs |
| Max Door Width | 48 in |
| Assembled Width | 4 in |
Product Details
| Exit Type | Gate |
| Color | Zinc |
| For Use With | Gates Under 240 lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TB950 Magnum |
| Brand | LockeyUSA |
Warranty
| Warranty | 10 yr |