- Max Gate Weight: 125lbs
- Ideal for any application where gate must close automatically for safety and security
- Quick and easy installation for both in-line and offset hinge arrangements
- Adjustable hydraulic (Nitrogen Gas) controlled closing speed
- Suitable for use with Lockey's keyless security locks
- PVC Coated Zinc Plated Steel
- Available in Silver, Black and White
Lockey TB250B Adjustable Hydraulic Gate Closer
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$865.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/8 in |
| Depth | 4-7/8 |
| Weight | 3 lbs |
| Max Door Width | 52 in |
| Assembled Width | 1-7/8 in |
Product Details
| Exit Type | Gate |
| Color | Black |
| For Use With | Gates Under 125 lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TB250B |
| Brand | LockeyUSA |
Warranty
| Warranty | 1 yr |