Oberon® TCG Arc Flash Hood & Coverall Suit Set, 25 Cal, L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Arc flash hood and coverall kit designed for PPE Category 3 electrical applications and rated 25 cal/cm². The lightweight suit uses a proprietary blend of arc-rated, inherently flame-resistant aramid fibers. The coverall features knit cuffs, a dual-stage zipper front closure and reflective day/night striping, while the hood provides a nearly clear viewing window with anti-fog and anti-scratch coatings. The kit is intended for electrical maintenance and switching work where the hazard assessment requires this protection level.
PRICE
$2,115.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Arc Flash Suit Set |
| Reflective Tape | Yes |
| Color | Black |
| Series | TCG |
| Wrists | Knit Cuff |
| Ankles | Open |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Inherently FR Aramid-Fiber Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | TCG3A-L |
| Hood | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI Z87.1, ANSI Z89.1 |