Oberon® TCG Arc Flash Hood & Coverall Suit Set, 40 Cal, 3XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
40 cal/cm² arc flash hood and coverall suit set designed for PPE Category 4 electrical applications, with a 46 cal/cm² arc rating. The lightweight suit is constructed from a proprietary blend of arc-rated, inherently flame-resistant aramid fibers. The coverall uses knit cuffs and a dual-stage zipper front closure, while the hood provides advanced viewing protection. The complete kit is intended for qualified electrical workers performing maintenance, switching and related energized tasks where the hazard assessment calls for Category 4 protection.
PRICE
$2,255.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Arc Flash Suit Set |
| Reflective Tape | Yes |
| Color | Black |
| Series | TCG |
| Wrists | Knit Cuff |
| Ankles | Open |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Inherently FR Aramid-Fiber Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | TCG4A-3XL |
| Hood | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI Z87.1, ANSI Z89.1 |