One of the best riot control suits available on the market, EDI's TURBO-X Riot Suit provides it all for when you need to be protected the most.
A trusted suit by law enforcement for years, this 1-size fits all riot suit protects up to NIJ level 1 stab-proof resistance (on the front & back) and is coated with a layer of flame retardant treatment. It is strong, lightweight and designed to give the user maximum control during anti-riot and civil unrest operations.
Designed for maximum mobility, the TURBO-X Riot Suit is one of law enforcement's favorite riot suits to combat riot operations. The suit provides front, back, upper arm, lower arm, groin, thigh, leg, shin, lower leg, and foot protection.
What's included?
Full front, back, shoulder, upper arm, lower arm, groin, thigh, knee, shin, leg, and foot protection.Durable & strong tactical carry bag (black)Half gloves with a hard palm
Please contact us with any questions or for any price quotes. Custom inscriptions are available for special order on the front & back of suit.
Sizes: 1-size fits all
Note: "POLICE inscription on back is optional"
STAB-PROOF (LEVEL1): Includes one front and one back anti-stab panel tested in accordance to NIJ 0115 anti-stab level II standards.COMPLETE SHOULDER PROTECTION: Suit includes modular shoulder protection to protect the user while allowing full arm mobility.FLEXIBLE GROIN COVER: A flexible groin cover is included to allow the user to move easily during operations.FULL FOOT PROTECTION: Includes hard and durable foot coverings.This suit is available with level III-A ballistic plates inserted within the front and back. (Customized production)