- Comes equipped with a hard cap and face shield balaclava hi-vis coveralls and storage bag
- Balaclava and coveralls are made from a flame resistant treated cotton
- Storage bag keeps your arc flash kit dry and protected from the harshest of elements
Oberon® TCG Arc Flash Kit, 10 Cal, M, No Gloves, TCG10-CKE-HVY-M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | M |
Product Details
| Arc Rating | 10 cal/cm² |
| Color | Hi-Vis Safety Yellow |
| Series | TCG |
| Gloves Included | No |
| Material | FR Treated Cotton |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | TCG10-CKE-HVY-M |
| Hazard Risk Category (HRC) | 2 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |