Oberon® TCG Ultralight Arc Flash Coverall, 25 Cal, 5XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ultralight arc flash coverall designed for PPE Category 3 electrical applications, with an arc rating in the 25-cal class. The black coverall is made from a proprietary blend of arc-rated, inherently flame-resistant aramid fibers. It features knit cuffs, a dual-stage zipper front closure for convenient donning and doffing, and reflective day/night striping for improved visibility. The garment is intended for use as part of a complete arc-flash PPE system selected to match the incident-energy exposure.
PRICE
$1,739.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | Yes |
| Color | Black |
| Series | TCG |
| Wrists | Knit Cuff |
| Ankles | Open |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Inherently FR Aramid-Fiber Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | TCG25-CVL-5XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |