Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3159506

MPN #: TX40CRWH09

Transforming Technologies TX4000 ESD Cleanroom Apparel Coverall, 5XL, White

Product Description
ESD-Safe Integrated Cleanroom Apparel Wear Designed for Mobile User in Controlled Environments. Transforming Technologies TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.

Features:
  • TX4000 ESD Grid Fabric-99% Polyester, 1% Carbon
  • Raglan sleeves with ESD knit cuffs for body contact
  • Military collar
  • Zipper closure with snaps for easy gowning
  • Seams sewn with conductive threads and grounding tape for reliable panel-to-panel electrical continuity
  • Size: 5XL
  • Product Circularity: Reusable/Launderable
  • Color: White
  • ISO Cleanroom: ISO 6 (Class 1000)
  • Meets standards required for ANSI/ESD S20.20 and STM9.1 – Footwear – Resistive Characterization
  • Inseam Length: 30"


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL
Inseam Length30"

Product Details

TypeCoverall
Reflective TapeNo
ColorWhite
SeriesTX4000
WristsElastic
Seam TypeStitched, Taped
AnklesOpen
StyleElastic Wrists, Zipper Front
Closure TypeZipper
High VisibilityNo
MaterialPolyester
DescriptionESD Cleanroom Coverall
GenderUnisex
Package Quantity1
BootsNo
Manufacturers Part NumberTX40CRWH09
HoodNo
BrandTransforming Technologies

Compliance & Certifications

CertificationsANSI/ESD S20.20, IEST-RP-CC052