Oberon® TCG Ultralight Arc Flash Coverall, 40 Cal, L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ultralight arc flash coverall designed for high-energy PPE Category 4 electrical work. The black coverall is made from a proprietary blend of arc-rated, inherently flame-resistant aramid fibers and is engineered to provide substantial protection without unnecessary bulk. It features knit cuffs and a dual-stage zipper front closure for convenient donning and doffing. The garment should be worn with compatible head, hand and other protective equipment as required by the employer's incident-energy assessment.
PRICE
$1,389.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | Yes |
| Color | Black |
| Series | TCG |
| Wrists | Knit Cuff |
| Ankles | Open |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Inherently FR Aramid-Fiber Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | TCG40-CVL-L |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |