Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toto

Model # :T9FB3125383

MPN #: MS454124CEFG#03

Toto® Drake® II 1.28 GPF Elongated Bowl Toilet, 17-1/4"W x 28-1/2"D x 30"H, Bone

Product Description
This two-piece high-efficiency Tornado Flush® system toilet shall be 1.28GPF/4.8LPF. Toilet shall have CEFIONTECT ceramic glaze and be at Universal Height. Toilet shall have high-profile tank, elongated front bowl and Chrome trip lever.

Toto's extraordinarily smooth Cefiontect® glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in Cefiontect® keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.

The Tornado Flush® features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. Using only 1.28 gallons per flush, this high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean.

Features:
  • Dual-nozzle water propulsion system
  • More powerful flush
  • 1.28 gallon per flush
  • Cleaner bowl and less cleaning
  • Tornado Flush® system, high-efficiency ((1.28 GPF/4.8 LPF)
  • Cefiontect® ceramic glaze - prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning.
  • Elongated front bowl, tank & Soft Close® seat SS124
  • Universal Height
  • Chrome trip lever
  • 12" Rough-in, supply line sold separately
  • Decorative two-piece design with high-profile tank
  • 1 Year Limited Warranty


PRICE
$815.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth28-1/2 in
Height30 in
Bowl Rim Height16-1/8 in
Bowl Width14 in
Rough-In Size12 in

Product Details

SeatYes
Gallons per Flush1.28 gal/flush
ColorTan
SeriesDrake®
Liters per Flush4.8
Mounting LocationWall
ComponentsC454CUFGT40 Elongated bowl w/CEFIONTECT, ST454EA Tank & cover, SS124 Seat
MaterialVitreous China
AntimicrobialYes
Flush TypeTornado Flush®
Manufacturers Part NumberMS454124CEFG#03
ShapeElongated
BrandToto

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsIAPMO(cUPC®)
ADA CompliantYes