Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB530625

MPN #: S-2311DT-BK

Equipto Teardown Bench, Fluid Container, Drawer, 60"W x 30"D, Black

Product Description
This versatile workstation system can be used in service maintenance or production area. It provides a safe and organized work environment (OSHA) and is Green compliant. The easy-clean, corrosion-resistant steel counter is perfect for use in multiple work environments. It is ideal for working on transmissions, small engines and hydraulic components. top features a 3/4" high retaining lip on all sides tapering to the rear center to a 1/2" threaded and plumbed drain. The 1/2" threaded drain allows diverts liquid to the included fluid container, or allows for a connection hose to transfer to a storage container. This product is made in USA.

Features:
  • Reinforced work surface will stand up to years of heavy use
  • Under surface, drawer helps for storing small parts
  • Includes 4 locking swivel 7-1/2"H phenolic casters
  • Unit Includes fluid container, drawer kit with support channels, and caster kit
  • Easy assembly


PRICE
$1,375.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height37 in
Weight Capacity1800 lbs
Weight210 lbs
Nominal Height37 in
Gauge12 Top

Product Details

Assembly RequiredYes
TypeMobile Teardown Fluid Containment Bench
ColorBlack
Caster Type(4) Phenolic Locking Swivel 7-1/2"
Country of OriginUSA
Leg StyleFlared Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberS-2311DT-BK
Top MaterialSteel
BrandEquipto