Husky Rack & Wire Teardrop Beam, 48"W x 4"H, 9440 lb. Capacity, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. Positive six-way locking action; right to left; front to back; up/down. Lock automatically snaps into place and secures beam, is visible for easy checking and fast adjustment. 1-1/2" step beam design accommodates cross bars and decking.
PRICE
$96.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
| Weight Capacity | 9440 lbs |
| Weight | 25 lbs |
| Beam Height | 4 in |
| Connection | Teardrop |
Product Details
| Assembly Required | No |
| Shelf Capacity | 9440 lbs |
| Color | Orange |
| Series | Invincible |
| Country of Origin | U.S.A. |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | IBX39048PR |
| Brand | Husky Rack & Wire |
Warranty
| Warranty | 1 Year yr |