Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB597007

Global Industrial™ Unslotted Pallet Rack Beam, 144"L x 6"H, 5702 lbs Capacity, Set of 2

Product Description
✓ 15-gauge steel beams
✓ 5702 lb. shelf capacity per pair
✓ Compatible with teardrop-style uprights

Each part of this set of two 144"L x 6"H Global Industrial™ Unslotted Pallet Rack Beams is made of high-strength one-piece tube-seamed steel with an orange corrosion-resistant baked polyester powder coat finish. The 1-5/8"H step beam design accommodates cross bars & decking. Three button studs on the connector plate ends provide secure connections to upright frames with positive locking, along with a self-engaging spring-loaded safety clip. Sold in pairs.

To select the proper load beam, determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.

  • This item qualifies for the Factory Direct Program which offers discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call 1.888.978.7759.
  • Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
  • PRICE
    $245.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    245.95
    Buy 2 units - 5 units
    229.95Save $16.00 (7%)
    Buy 6+ units
    225.95Save $20.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width144 in
    ConnectionTeardrop
    Beam Height6 in

    Product Details

    Assembly RequiredNo
    Beam Ledge TypeUnslotted
    Shelf Capacity5702 lbs
    MaterialSteel
    Package Quantity2
    ColorOrange
    Manufacturers Part Number597007
    BrandGlobal Industrial