Global Industrial
Model # :WB413261
Global Industrial Teardrop Pallet Rack Backstop, 108" Length, 3" Offset
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial pallet rack backstops prevent the pallet / load from being loaded or pushed too far within the pallet rack system.
The pallet rack backstops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Global Industrial pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack backstops are to be installed 12" from the top of the support load beams and have 3" offset.
The pallet rack backstops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Global Industrial pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack backstops are to be installed 12" from the top of the support load beams and have 3" offset.
CLEARANCE PRICE
$24.50was $61.95
Save $37.45 (60%)
1
1
Backordered, expected around 12/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Height | 1-1/2 in |
| Weight | 11.4 lbs |
| Connection | Teardrop |
| Offset | 3 in |
Product Details
| Type | Backstop |
| Color | Orange |
| Country of Origin | United States |
| Material | Steel |
| Description | Teardrop Pallet Rack Backstop |
| Package Quantity | 1 |
| Manufacturers Part Number | 413261 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |