NMC M460R Texas Concealed Handgun Law Prohibited Sign, Rigid Plastic, 24" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
Let everyone know the policies within your facility! This 24"x24" sign features the Texas Concealed Handgun in multilingual wording. Rigid Plastic models are engineered to stand up to the elements for both indoor and outdoor.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Weight | 2 lbs |
| Size | 24 x 24 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Texas Concealed Carry Of Handgun Prohibited |
| Type | Firearms Signs |
| Color | B2229854 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M460R |
| Brand | Accuform |