Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB3120622

MPN #: 800 0132

Elma Tec Clean A4 Universal Ultrasonic Degreaser, 13.4 pH, 2.5 L

Product Description
Elma tec clean A4 Universal Ultrasonic Degreaser
  • What it is: an alkaline concentrated ultrasonic cleaning solution
  • What it cleans: all metals, plastics, ceramics, glass, quartz and rubber
  • What it removes: cutting and machining coolant/residue, grease, oils, soot, carbon, wax, fingerprints, dust

  • Why you should use Elma tec clean A4
  • Versatile – solves most ultrasonic cleaning challenges
  • Simple to use
  • Fast working
  • Economical

  • Here's a short list of what people are cleaning with elma tec clean A4
  • Engine parts, gears, bearings, carburetors, fuel injectors
  • Bicycle parts
  • Filters and screens
  • Newly machined metal parts
  • Plastic parts
  • Complex parts fabricated of several metals, alloys, and plastics
  • Plumbing fixtures, hardware and locks
  • Printer toner cassettes
  • Sport and recreation power equipment

  • How to use elma tec clean A4
    Dilute with water to make a 1 to 5% solution – depending on the condition of parts being cleaned. For instance, a 2.5 liter container of tec clean A4 concentrate makes approximately 15 gallons of cleaning solution. Mildly alkaline, it causes contaminants to dislodge from surfaces being cleaned. Grease, oil and wax float to the top of the solution where they can be skimmed off for disposal. This enables the ultrasonic degreaser to be used over multiple cleaning cycles, the number depending on the amount of contaminants being removed. Because it is water based, tec clean A4 is biodegradable, but please observe local regulations regarding proper disposal of spent solutions.

    PRICE
    $99.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    MaterialPlastic
    Helps RemoveOil, grease, combustion residues, soot, dust, other organic contamination
    Package Quantity1
    pH13.4
    ColorWhite/Blue
    ApplicationEngine parts, all metals, glass, ceramics, plastics, rubber
    Manufacturers Part Number800 0132
    Volume (Gal/L)2/3 gal
    Dilution Ratio2-5%
    BrandElma