Multi-Clean® Tough Green All Purpose Cleaner & Degreaser- Fruity-Floral, Gallon, 4 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Clean® Tough Green All Purpose Cleaner & Degreaser- Fruity-Floral, Gallon, 4 Bottles - 903973
Tough Green is a concentrated cleaner-degreaser formulated to provide powerful cleaning and still be safe for the user and the environment. Tough Green can be used for all types of cleaning and degreasing. The unique blend of biodegradable surfactants and environmentally safe solvents penetrates the dirt, grease and grime and holds them in suspension until removed with a wet pick-up vacuum, mop, squeegee or automatic scrubber. Safe for use on all floors when used as directed including vinyl, linoleum, laminate, sealed wood, ceramic, and concrete. Safer Choice Certified.
Tough Green is a concentrated cleaner-degreaser formulated to provide powerful cleaning and still be safe for the user and the environment. Tough Green can be used for all types of cleaning and degreasing. The unique blend of biodegradable surfactants and environmentally safe solvents penetrates the dirt, grease and grime and holds them in suspension until removed with a wet pick-up vacuum, mop, squeegee or automatic scrubber. Safe for use on all floors when used as directed including vinyl, linoleum, laminate, sealed wood, ceramic, and concrete. Safer Choice Certified.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Weight | 38 lbs |
| Size | 1 gal |
Product Details
| Specific Gravity | 1 |
| pH | 8 |
| Color | Green |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Manufacturing, Auto |
| Style | Tough Green |
| VOC Content | 0 |
| Capacity | 1 gal |
| Scent | Fruity-Floral |
| Size Type | Gallon Bottle |
| Helps Remove | Grease, Grime |
| Description | All Purpose Cleaner & Degreaser |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 903973 |
| Dilution Ratio | 1:10 - 1:128 |
| Brand | Multi-Clean |