Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB3120631

MPN #: 800 0161

Elma Tec Clean S1 Ultrasonic Solution for Corrosion Removal, 1.6 pH, 10 L

Product Description
Elma tec clean S1 Ultrasonic Solution for Corrosion Removal
  • What it is: a mildly acidic ultrasonic cleaning solution concentrate
  • What it cleans: corroded metal parts, plastics and glass
  • What it removes: oxide film, rust, lime, grease, oil, corrosion, mineral deposits

  • Why you should use Elma tec clean S1
  • Fast
  • Easy
  • Thorough
  • Versatile
  • Economical
  • Biodegradable

  • Here's what folks are cleaning with Elma tec clean S1
  • Electronic parts with oxidation and corrosion
  • Scuba diving gear
  • Salt water fishing gear
  • Copper and brass decorative items
  • Hard water film on ultrasonic cleaning tanks
  • Lab sieves
  • Lime and calcium-encrusted plumbing fixtures
  • Musical instruments
  • Rusty tools

  • How much concentrate will you need?
    Elma tec clean S1 concentrate is formulated to be diluted to 1 to 5% with water depending on the condition of objects being cleaned. This means that a 2.5 liter container can make as much as 15 gallons of 5% ultrasonic cleaning solution. Moreover each batch of solution you prepare can be used over and again until effectiveness drops off, after which it should be drained and disposed of according to local regulations. Typical ultrasonic cleaning time with tec clean S1 is about 2 minutes.

    PRICE
    $279.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    MaterialPlastic
    Helps RemoveMineral deposits, oxide layers, rust, lime; polishing media, mineral grease, oil
    Package Quantity1
    pH1.6
    ColorRed/White/Blue
    ApplicationNon-ferrous & light metals, PCBs, stainless steel, glass, plastics
    Manufacturers Part Number800 0161
    Volume (Gal/L)2.6 gal
    Dilution Ratio1-5%
    BrandElma