Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB3120634

MPN #: 800 0077

Elma Lab Clean N10 Ultrasonic Cleaning Solution for the Laboratory, 7.1 pH, 10 L

Product Description
Elma Lab Clean N10 for Aluminum, Light Metal Alloys, Glass, Ceramics, Plastics
  • Soils Removed: Emulsions, residues of markings & labels, lime soaps, light greases & oils, fingerprints & dust
  • Parts Cleaned: Medical instruments & labware of metals, light metals, glass, ceramics and plastics
  • Dilute to: 2% with water with ultrasonics, ~1% for labware washers


  • Elma Lab Clean N10 Ultrasonic Cleaning Solution for the Laboratory
  • What it is: a neutral pH, foam-inhibited cleaning concentrate for ultrasonic cleaning and for lab parts washers
  • What it cleans: Lab and medical tools and instruments made of metals, light metals*, glass, ceramics, and plastics
  • What it removes: gentle emulsions, marking and label residues, lime soap deposits (prevents re-deposition), aqueous cooling emulsions, light greases & oils, fingerprints & dust


  • Why you should use Elma Lab Clean N10
  • Neutral foam-inhibited cleaning concentrate for a variety of labware and medical instruments
  • Ideal for ultrasonic cleaners as well as laboratory parts washers
  • Easy to use
  • Economical, biodegradable, environmentally friendly


  • Elma Lab Clean N10 is a neutral pH foam-inhibited cleaning concentrate for ultrasonic and labware washer cleaning of medical instruments, and labware of metal including aluminum and light metal alloys, glass, ceramic, mineral and plastic materials. Its foam inhibitors help assure free rinsing of cleaned products, making it easy to use. Its economy stems from a concentrate that can be diluted to 2% with water for use in an ultrasonic cleaner and its ability to handle multiple ultrasonic cleaning cycles before replacement is necessary. In addition, at a ~1% dilution it can be used in laboratory parts washers. Although it is water based and biodegradable, you should check with local authorities for disposal guidelines.

    *Check magnesium alloys before application.

    How to Clean Medical Equipment and Labware with Elma Lab Clean N10

    Fill the ultrasonic cleaning tank half way with water, add the required amount of Elma Lab Clean N10 for a full tank, and continue adding water to the fill line.Set the heater to the recommended temperature (~30-70⁰C), activate the ultrasound to mix and degas the solution.Position labware in the cleaning basket in such a way as to ensure solution contacts all surfaces.Immerse the basket in the solution. Cleaning time depends on amount and condition of contents.Remove and inspect, if OK rinse (DI water suggested) and dry.
    PRICE
    $259.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    MaterialPlastic
    Helps RemoveEmulsions, residues markings/labels, lime soaps, greases/oils, fingerprints,dust
    Package Quantity1
    pH7.1
    ColorYellow
    ApplicationMedical instruments & labware of metals, light metals, glass, ceramics, plastics
    Manufacturers Part Number800 0077
    Volume (Gal/L)2.6 gal
    Dilution Ratio1-2%
    BrandElma