- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century OTC6001, Tecumseh Replacement Refrigeration Motor 1500 RPM 230 Volts - CWSE
Write a Review
|
Questions & Answers (0)
Product Description
Century Tecumseh Replacement Refrigeration Motor 1500 RPM 230 Volts - CWSE
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5 in |
| Length Less Shaft | 3-1/16 in |
| Shaft Diameter | 0.312 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 50/60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1500 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 1.3 A |
| Manufacturers Part Number | OTC6001 |
| Rated RPM | 1500 |
| Service Factor | 1 |
| RPM Range | 1401-1500 rpm |
| Brand | Century |