Century 276, Unit Bearing, 1500 RPM, 3.88 Dia, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Century 276, Unit Bearing Fan Motor
Century, Unit Bearing, Shaded Pole, 50 watts, 1500 RPM - 1 Speed, 230 Volts, 0.85 Amps, Unit Bearing Frame, Shaft Dimension: 5/16 x 2-1/2, Enclosure: TEAO, Unit Bearing, Notes: EMS number ESPOL50EMJR21, OEM number 810M050A62, Copeland 050-0264-0, Tecumseh 810M050A62
Century, Unit Bearing, Shaded Pole, 50 watts, 1500 RPM - 1 Speed, 230 Volts, 0.85 Amps, Unit Bearing Frame, Shaft Dimension: 5/16 x 2-1/2, Enclosure: TEAO, Unit Bearing, Notes: EMS number ESPOL50EMJR21, OEM number 810M050A62, Copeland 050-0264-0, Tecumseh 810M050A62
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18.8 lbs |
Product Details
| Horsepower | 50 HP |
| Frame | Unit Bearing |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 0.85 A |
| Manufacturers Part Number | 276 |
| Duty | Continous |
| Rated RPM | 1500 |
| Service Factor | 1 |
| Poles | 4 |
| RPM Range | 1401-1500 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |