- 70ºC (158ºF) max ambient
- UL/CSA approved Class F insulation
- High-temperature UL/CSA approved overload protector
- 3-Year Limited Warranty from date of manufacture date code, or 2 years from
- the date of installation
Century FE1026SF, HeatMaster Motor 208-230 Volts 1075 RPM 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Length Less Shaft | 4-3/8 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2 A |
| Manufacturers Part Number | FE1026SF |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |