Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178281

MPN #: RWG589XXL

Radians® TEKTYE Cut Resistant Gloves, Sandy Foam Nitrile Coated, ANSI A9, 2XL, Black - Pkg Qty 12

Product Description
The RWG589 is an 18-gauge glove with a cut level of A9. Its composition includes a blend of materials such as HPPE and nickel gold wire to create a strong outer shell. This shell is coated with a sandy foam nitrile dip on the palm side, which provides excellent grip. Key features of this glove include its ability to provide grip in wet or dry applications, a comfortable fit for prolonged use, cut resistance to protect against sharp objects, and the added benefit of touchscreen compatibility.

Features:
  • Nitrile reinforced thumb crotch
  • Seamless Comfort Cuff
  • ANSI/ISEA 105-2016: Cut Level A9, Abrasion Level 6, Puncture Level 4
  • EN 388-2016: 4X42F
Applications:
  • Material Handling
  • Construction
  • Metal Fabrication
  • Manufacturing
  • Maintenance


PRICE
$99.60  Sold in packages of 12 / $8.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSandy Foam Nitrile
Gauge18 ga

Product Details

TypeAbrasion Resistant Gloves
ColorBlack
SeriesTEKTYE
Cuff StyleSlip-On
MaterialHPPE, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG589XXL
Coating MaterialNitrile
Cut LevelA9
BrandRadians

Compliance & Certifications

EN 3884X42F