- Carrying Case
- Rugged Telescopic construction
- Tough High-density polyethylene
- Steel corners and clamps
- Hard-wearing
- heavy-duty plastic handle and straps
- Ideal for changing lines; case expands up to 60%
- Heavy duty straps with quick-release buckles
- water resistant.
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 40"L x 18"W x 10"H
- Outer Dimensions: 42"W x 20"D x 12"H
Case Design Telescoping Case 276 Carrying Case - 40"L x 18"W x 10"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$379.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 20 in |
| Height | 12 in |
| Inside Length | 40 in |
| Inside Width | 18 in |
| Inside Height | 10 in |
| Weight Capacity | 35 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Strap with Slide Release Buckle |
| Type | Telescoping Carrying Case |
| Color | Black |
| Series | 276 |
| Mold Type | Fabricated Polyethylene |
| Handle Type | Heavy Duty Plastic Handle |
| Style | Case without Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 276-4010 |
| Water Resistant | Y |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |