Telescoping Installation Pole, 18'
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 9260 |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Telescoping Installation Pole 18' |
| Color | Silver |
| Brand | Clip Strip Corp. |
Related Products
Azar's Clear Acrylic Counter Cup Display keeps your loose items organized and accessible. The transparency of the cup brings visibility to your items and enhances the appearance of the product placed in them. Keep your items protected with these durable canisters and enclosures. These cylinder shape cup displays are practical and versatile and can be used in boutiques, museums, trade shows, retail store, school, office, fairs, and anywhere in the home. Place jewelry, cosmetic brushes, loose items, candy, paperclips, pencils, school or office supplies, charms, or trinkets in these cups. ...
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material. Features: Sold in Multiples of: 1 Loading Style: Side Loading Material: Acrylic (0.100" Thick) Frame Orientation: Portrait Overall Measurement: 22"W x 28"H Includes: Mounting Hardware Color: Clear
Azar Displays curved floor stand is a terrific way to draw in customer attention in high traffic areas or to pique their interest once inside your business. These pedestal floor stands have a sleek and modern eye-catching design that will capture a person's attention. The silver curved floor stand is great for displaying important messages, promotions, menus, or sales in restaurants, bars, travel agencies, hotel lobbies, retail shops, casinos, convenience stores, nail salons, and many more places. The graphic floor signs can be used horizontally or vertically by a quick turn on the back ...
Price tag molding ticket holder securely attaches to double wire cooler shelves. Displays labels and signs in retail stores, grocery stores, super markets and warehouses. Increase organization and promote products effectively on wire shelves. Clear protective window keeps labels looking new and unwrinkled. 28" w x 1.28"h. Fits double wire shelf 7/8" h Features: Length: 28"L Color: Black Accepts 1-1/4" tall inserts Clips onto 0.3875"H Double Wire Shelving Reduce expense by using paper instead of costly vinyl labels Ticket holders stop "sliding labels" and the labor expense to fix the mess ...
Azar Displays 24 Inches x 36 Inches large format snap frame front loading sign holders allow for swapping out photos or graphics very simply and easily. Just snap open four edges of the poster frame, and click down to close after putting in the new poster. Solid and lightweight silver aluminum profile always keeps the frame edges straight. The snap photo frame can be put on a wall in landscape or portrait direction. This sign holder will be shipped assembled so it is ready to use upon opening. Wall mounting hardware is not included, but holes in the back of the frame have been pre-drilled ...