Acrylic Transparent Clip-On Sign Holder With Fixed Graphic, 3-5/8" Long - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Clip sign holders for your merchandise displaying and advertising needs.
PRICE
$32.80 Sold in packages of 20 / $1.64 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 2-1/5 in |
| Height | 22/25 in |
| Weight | 0.3 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 20 |
| Description | Clip-On Sign Holder w/Fixed Loaded Graphic Holder |
| Color | Clear |
| Manufacturers Part Number | POP-4 |
| Brand | Amko Displays |