Features:
- Sold in Multiples of: 1
- Material: Metal
- Overall Height: 75.625"H
- Frame Measurement: 22"W x 28"H
- Color: Silver
Weights & Dimensions
| Width | 22 in |
| Depth | 18 in |
| Height | 75-5/8 in |
| Weight | 7 lbs |
| Base | 18"W x 18"D |
| Insert Size | 22"W x 28"D |
Product Details
| Type | Flat Base |
| Color | Silver |
| Finish | Silver |
| Material | Steel |
| Base Style | Flat Base |
| Description | Snap Frame Sky Tower Display |
| Package Quantity | 1 |
| Manufacturers Part Number | 300290-SLV |
| Brand | Azar Displays |