Fenco Teller Vault Note Bus Cabinet 412-B - 12 Compartment 36"W x 19"D x 38-1/2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Teller Vault/Note Buses. In addition to FENCO's Bus Conversion assembly, FENCO also offers you a choice of two teller vault buses, Models #412 and #585. Both are designed to accept any FENCO cash tray as well as our competition's. Both the Goldline and Silverline are all welded, all steel product lines. Inside openings: 15-1/4"W x 19"D x 4-7/8"H. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$2,749.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 38-1/2 (Without Wheels 34-1/2) in |
| Weight Capacity | 300 lbs |
| Weight | 235 lbs |
| Wheel Diameter | 4 in |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Different |
| Number of Adjustable Shelves | 0 |
| Door Handle Type | Pull Handle |
| Door Type | Door Hinged In Center |
| Number of Drawers | 0 |
| Material | Steel |
| Number of Shelves | 0 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 412-B |
| Brand | Fenco |
| Type | Mobile Teller Cabinet |
| Standard Locking Option | Keylock |
| Color | Black |
| Series | Goldline - Teller Vault / Note Buses |
| Wheel Type | Rubber on Polyolefin Caster |
| Style | Teller Vault / Note Bus |
| Package Quantity | 1 |
| Number of Compartments | 12 |