Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248292

MPN #: 338608

MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608

Product Description
Heavy weight, insulated neoprene gloves with rough grip and over edged cuff. A double-layer glove, with thermal insulation and extended 17" length for extra arm protection. Color: Blue with black.

Features
  • Multi-purpose chemical resistance (acids, aliphatic solvents) increased by the thickness of the material
  • Excellent thermal insulation, due to double-knit cotton
  • Good grip of wet or slippery objects.
  • FDA Approved, Standard 21CFR
  • Industries used in: Mechanical Industry, Ceramic Industry, Utility Work, Food Industry, Rubber Industry, and Petrochemical Industry.
PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Weight1 lbs
SizeM
Gauge14 ga

Product Details

TypeHigh Heat Gloves
ColorBlue
ApplicationMechanical Industry, Utility Work, Food Industry Petrochemical industry
SeriesTemp-Tec
Cuff StyleGauntlet
Temperature RangeUp To 300 °F
StyleTemp-Tec®
MaterialNeoprene
UsageMechanical Industry, Utility Work, Food Industry Petrochemical industry
Package Quantity1 Pair
Manufacturers Part Number338608
TexturePebbled
Lining MaterialKnitted Thermal Liner
WaterproofYes
Coating MaterialNeoprene
Cut LevelA2
BrandMAPA Professional

Compliance & Certifications

CertificationsFDA Approved, Standard 21CFR