Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Protection Gloves

Heat Protection Gloves are essential tactical gear designed for reliable defense against extreme heat surfaces. Crafted with advanced heat-resistant materials, these gloves provide vital protection against thermal hazards, making them suitable for applications such as welding, foundries, and manufacturing. With a focus on dexterity and insulation, these gloves ensure optimal performance in extreme heat conditions. Their durable construction is tailored to guarantee safety for professionals working in environments with elevated temperatures.
28 Results

High Heat Gloves

High Heat Gloves
High Heat Gloves provide high-level protection from temperatures up to 900°F. These heavy-duty thermal gloves are perfect for tasks involving heat, with flame-resistant material and insulated kevlar-lined palms. Reversible for extended durability and a secure fit on either hand, and fonded nitrile coating protects against snags, punctures, abrasions and cuts. Styles vary by model.
CompareImageSizeMaterialPackage QuantityBrandLengthColorModel #Price
Stanco Kevlar® High Heat Glove, 14" L, K214WL
L
Kevlar Blend
1 Pair
Stanco
15 in
Yellow
WBB2247918$90.95
MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 9
Neoprene
1 Pair
MAPA Professional
14 in
Blue
Ships Same Day
WBB2248294
$42.95
MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9
Knit Fabric, Neoprene Coating
1 Pair
MAPA Professional
9-1/2 in
Yellow
Ships Same Day
WBB2248290
$11.00
Transforming Tech Static Safe Hot Gloves 16" Large, 1 Pair
Monofilament Nomex Woven Fabric, Carbon Fiber
1 Pair
Transforming Technologies
16 in
White
WBB1037805$339.95
LPD Trade ESD Heat Resistance Gloves, One Size, 300°C (572°F) Temperature, White
One Size
Aramid Fiber
1
LPD Trade
10-3/16 in
White
WBB3777871$369.95
Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1 Pair - Pkg Qty 12
L
Nitrile
1 Pair
Ansell
14 in
Gray
Ships Same Day
WBB310454
$23.25 ea.
LPD Trade ESD Heat Resistance Gloves, One Size, 180°C (324°F) Temperature, White
One Size
Fabric
1
LPD Trade
10-3/16 in
White
WBB3777870$56.95
MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9
Knit Aramide, Neoprene Coating
1 Pair
MAPA Professional
9-1/2 in
Orange
Ships Same Day
WBB2248280
$27.95
Ironclad® HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL
Silicone-Infused Microsuede, Kevlar Blended Outer Shell
1 Pair
Ironclad
22-1/2 in
Black
Ships Same Day
WBB2276639
$54.95
MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 9, 338609
Neoprene
1 Pair
MAPA Professional
17 in
Blue
Ships Same Day
WBB2248289
$50.95
Showing 1-10 of 14 results

NSA Heat Resistant Gloves

NSA Heat Resistant Gloves
Shield your hands from high temperatures with NSA Heat Resistant Gloves. Engineered with a high-performance, heat-resistant material, these gloves provide reliable protection. Their ergonomic shape and breathable fabric ensure comfort during use. Ideal for handling hot liquids, hot glass, or working in extreme temperatures.
High Heat Mittens

High Heat Mittens

Bel-Art Biohazard Autoclave Gloves

Bel-Art Biohazard Autoclave Gloves
Bel-Art Biohazard Autoclave Gloves are designed for safe use in autoclaves. Crafted from latex-free natural rubber latex, these heat protection gloves offer excellent grip for delicate procedures. Extended length provides enhanced protection from splashes and aerosols. CE-certified and tested for pinholes, meeting European Class II standards. Ensure your safety with biohazard autoclave gloves.

Kitchen Specialty Gloves

Kitchen Specialty Gloves
Kitchen Specialty Gloves are designed for a range of kitchen tasks. Explore heat-resistant gloves, sleeve protection, and bite protection options. These lightweight kitchen gloves offer flexibility and dexterity, perfect for high-heat kitchen tasks like ovens, grills, and fryers. Available for various applications.

NSA Arc Rated Gloves

NSA Arc Rated Gloves
Choose NSA Arc Rated Gloves for exceptional arc flash protection and heat resistance, tailored to electrical workers. Explore a range of sizes and styles to suit your specific safety needs. These flame-resistant gloves meet ASTM F2178 standards and provide secondary arc flash protection in hazardous work environments.