Tempco Brass/Copper Immersion Heater TSP02088, 2" NPT 11"D 5000W 480V T-Stat
Write a Review
|
Questions & Answers (0)
Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a Brass Screw Plug with a Copper Sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees F.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-9/16 in |
| Min Immersion Depth | 11 in |
| NPT | 2 in |
Product Details
| Plug Material | Brass |
| Sheath Material | Copper |
| Wattage | 5000 W |
| Voltage | 480 V |
| Watt Density | 67 W |
| Phase | 3 |
| Manufacturers Part Number | TSP02088 |
| Operating Temperature | 60 - 250 °F |
| Brand | Tempco |