Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tempco

Model # :WBB382827

MPN #: CSH00226

Tempco Channel Strip Heater, CSH00226, 120V, T1, 10-1/2"L 250W

Product Description
This Tempco Channel Strip Heater has proven to be extremely efficient and dependable as a heater source for surface heating in hundreds of industrial and commercial applications. The rectangular tube gives full surface contact when used in a milled slot to provide maximum heat transfer area. For surface mounting installations, this heater must be securely clamped along the entire length to a smooth metal surface. When supposed by mounting tabs, the terminal end should be secured firmly. Opposite end should be loose to allow for thermal expansion.

PRICE
$55.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width1-1/2 in
Slotted Hole Length1/2 in
Screw Size10 - 32
Mounting Dimensions9-1/2 in
Slotted Hole Width5/16 in

Product Details

TypeStrip Heater
Sheath MaterialStainless Steel
Wattage250 W
Voltage120 V
Watts High250 W
Watt Density11 W
Manufacturers Part NumberCSH00226
Max Exposure Temperature1200 °F
BrandTempco