Tempco Channel Strip Heater, CSH00234, 120V, T1, 14"L 500W
Write a Review
|
Questions & Answers (0)
Product Description
This Tempco Channel Strip Heater has proven to be extremely efficient and dependable as a heater source for surface heating in hundreds of industrial and commercial applications. The rectangular tube gives full surface contact when used in a milled slot to provide maximum heat transfer area. For surface mounting installations, this heater must be securely clamped along the entire length to a smooth metal surface. When supposed by mounting tabs, the terminal end should be secured firmly. Opposite end should be loose to allow for thermal expansion.
PRICE
$66.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 1-1/2 in |
| Slotted Hole Length | 1/2 in |
| Screw Size | 10 - 32 |
| Mounting Dimensions | 13 in |
| Slotted Hole Width | 5/16 in |
Product Details
| Type | Strip Heater |
| Sheath Material | Stainless Steel |
| Wattage | 500 W |
| Voltage | 120 V |
| Watts High | 500 W |
| Watt Density | 15 W |
| Manufacturers Part Number | CSH00234 |
| Max Exposure Temperature | 1200 °F |
| Brand | Tempco |