Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB382800

MPN #: CSF00067

Tempco Finned Strip Heater, CSF00067, 240V, T4, 15-1/4"L 1250W

Product Description
This Tempco Finned Strip Heater is used for both forced (mounted in a duct) and natural convection air heating (mounted at the bottom of cabinet type ovens). The Finned Strip Heater's basic design consists of a helically wound resistance coil placed in a specially designed ceramic insulator. The resistance coil is mechanically connected to screw terminal for positive connection. Stainless steel rectangular tubing is used to house the heater assembly. All remaining voids are filled with high purity magnesium oxide to increase thermal conductivity and dielectric strength. Nickel Plated Steel Fins are mounted to the rectangular tubing. The fins have been specially designed to provide maximum surface contact for good heat dissipation into the finned cross sections, thus resulting in rapid heat transfer to the air.

PRICE
$109.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width1-1/2 in
Slotted Hole Length1/2 in
Screw Size10 - 32
Mounting Dimensions14-1/4 in
Slotted Hole Width5/16 in

Product Details

TypeStrip Heater
Sheath MaterialStainless Steel
Wattage1250 W
Voltage240 V
Watts High1250 W
Watt Density33 W
Fin MaterialSteel
Manufacturers Part NumberCSF00067
Max Exposure Temperature1200 °F
BrandTempco