Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tempco

Model # :WBB382619

MPN #: HDC00281

Tempco HD Cartridge Heater HDC19355 3/8"OD 4"L 120V 300W 74 Density

Product Description
This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.

PRICE
$36.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Lead Length10 in
Tolerance±.002 in
Diameter3/8 in

Product Details

TypeHigh Density Swaged
Sheath MaterialStainless Steel
Wattage300 W
Watts High300 W
Voltage120 V
Watt Density74 W
Manufacturers Part NumberHDC00281
Max Exposure Temperature1800 °F
BrandTempco