Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tempco

Model # :WBB382705

MPN #: HDC00383

Tempco HD Cartridge Heater HDC00383 3/8"OD 8"L 240V 300W 34 Density

Product Description
This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.

PRICE
$54.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Lead Length10 in
Tolerance±.002 in
Diameter3/8 in

Product Details

TypeHigh Density Swaged
Sheath MaterialStainless Steel
Wattage300 W
Watts High300 W
Voltage240 V
Watt Density34 W
Manufacturers Part NumberHDC00383
Max Exposure Temperature1800 °F
BrandTempco