Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB382544

MPN #: HDC05260

Tempco HD Cartridge Heater HDC05260 w/SS Braid 3/8"OD 5"L 120V 500W 96 Density

Product Description
This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.

PRICE
$53.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Lead Length12 in
Tolerance±.002 in
Diameter3/8 in

Product Details

TypeHigh Density Swaged
Sheath MaterialStainless Steel
Wattage500 W
Watts High500 W
Voltage120 V
Watt Density96 W
Manufacturers Part NumberHDC05260
Max Exposure Temperature1800 °F
BrandTempco