Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB585360

MPN #: CHF02340

Tempco Immersion Large Circulation Heater, CHF02340, 6000W 480/3

Product Description
Tempco Immersion Heater,Circulation,6000W,480/3

This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a stainless steel finish.

PRICE
$1,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Flange Size3 in

Product Details

Temperature Control Range60/250 °F
TypeCirculation Heater
Sheath MaterialStainless Steel
Wattage6000 W
Watts High6000 W
Voltage480 V
Watt Density48 W
Phase3
Manufacturers Part NumberCHF02340
HousingNEMA 1
BrandTempco