Tempco Steel Immersion Heater TSP03217, 2" NPT 11-3/4"D 1500W 120V T-Stat
Write a Review
|
Questions & Answers (0)
Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/16 in |
| Min Immersion Depth | 11-3/4 in |
| NPT | 2 in |
Product Details
| Plug Material | Brass |
| Sheath Material | Steel |
| Wattage | 1500 W |
| Voltage | 120 V |
| Watt Density | 17 W |
| Phase | 1 |
| Manufacturers Part Number | TSP03217 |
| Operating Temperature | 60 - 250 °F |
| Brand | Tempco |